References
SKF:PCM 202330 E
Rubix:266A6648
EAN:7316571896175

Product details : SKF PCM 202330 E STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x23x23 mm |
|---|---|
| Logistic Weight | 22,6 g |
| Inner diameter | 20 mm |
| Outer diameter | 23 mm |
| Width | 30 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 80.25 excl. VAT
/ 25 pieces
£ 96.30 incl. VAT
- Delivery usually within ( 3 ) days
