References
INA:EGB2515-E40
Rubix:274A7389
Manufacturer :0979197300000
EAN:4064327953599

Documents
Product details : INA EGB2515-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 28 mm |
| Width | 15 mm |
| Series | egb |
| Material | steel |
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ 25 pieces
£ 39.00 incl. VAT
- Delivery usually within ( 7 ) days
