References
INA:EGB2220-E50-Y
Rubix:238A3381
Manufacturer :0702301960000
EAN:4012802760064

Product details : INA EGB2220-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 12,2 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 25 mm |
| Width | 20 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 0.66 excl. VAT
/ Each
£ 0.79 incl. VAT
- Delivery usually within ( 7 ) days
