SKF PSM 304030 A51 STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PSM 304030 A51
rubix:266A6443
manufacturer :160673
ean:7316571790855
SKF PLAIN BUSH BEARING PSM 304030 A51
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter40 mm
Width30 mm
See all Specifications

Product details : SKF PSM 304030 A51 STRAIGHT BUSHING


SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.

Technical specifications


Attributes
Logistic Weight90 g
Inner diameter30 mm
Outer diameter40 mm
Width30 mm
Seriespsm
Materialsintered bronze
Show UNSPSC/ECL@SS
£ 8.65 excl. VAT
/ Each
£ 10.38 incl. VAT
  • Usually arrives within 14 working days