Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PLAIN BEARING PCM 202310 E
SKF PLAIN BEARING PCM 202310 E
Bushings, thrust washers and strips
References
skf:
PCM 202310 E
rubix:
132A3641
manufacturer :
167819
ean:
7316571875224
Technical specifications
Inner diameter
20
mm
Outer diameter
23
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PLAIN BEARING PCM 202310 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
7,4
g
Inner diameter
20
mm
Outer diameter
23
mm
Width
10
mm
Series
pcm
Material
composite e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.61
excl. VAT
/
Each
£
3.13
incl. VAT
Usually arrives within 14 working days
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB6030-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 606570 E STRAIGHT BUSHING
INA EGB1510-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PBM 405060 M1G1 STRAIGHT BUSHING
INA EGB7050-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1220-E40-Z PLAIN BUSH
SKF PCM161810E BUSH 16X18X10
SKF PCM 161825 E STRAIGHT BUSHING
INA EGB0403-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA PLAIN BUSH EGB0610-E40-Y
SKF PRM 606560 STRAIGHT BUSHING
SKF PSM 162216 A51 STRAIGHT BUSHING
SKF GLYCODUR BUSH PSM 121612 A51
INA EGB3520-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 808560 M STRAIGHT BUSHING