Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB0808-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB0808-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Bush
References
ina:
EGB0808-E40-B-Y
rubix:
238A1648
manufacturer :
0700593900000
ean:
4012802758764
Technical specifications
Inner diameter
8
mm
Outer diameter
10
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB0808-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
1,7
g
Inner diameter
8
mm
Outer diameter
10
mm
Width
8
mm
Series
egb..-e40-b
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.41
excl. VAT
/
Each
£
0.49
incl. VAT
Usually arrives within 14 working days
Select variants (56)
Add to cart
Create PDF from product
Check our products from related categories
SKF PRM 252825 STRAIGHT BUSHING
INA EGB1615-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF GLYCODUR BUSH PCM 101210 E
INA ZGB30X36X30-B 0502404120000 PLAIN BUSHES (LINEAR BEARINGS)
INA EGB5560-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB4550-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB11560-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB7040-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF GLYCODUR BUSH PCM 707550 E
SKF PSM 162016 A51 STRAIGHT BUSHING
SKF PSM 202620 A51 STRAIGHT BUSHING
PCM 353950 E BUSH PLAIN
INA EGB5060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 606570 E STRAIGHT BUSHING
INA EGB2515-E40 METAL/POLYMER COMPOSITE PLAIN BUSH