INA EGB1420-E50-Y COMPOSITE PLAIN BUSH

Bush

See technical information
References
INA:EGB1420-E50-Y
Rubix:238A1178
Manufacturer :0710201280000
EAN:4012802758276
brand logo
Technical specifications
Inner diameter14 mm
Outer diameter16 mm
Width20 mm
See all Specifications

Product details : INA EGB1420-E50-Y COMPOSITE PLAIN BUSH


Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing

Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing

Strengths

Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.

Applications

For smooth bearing.

Technical specifications


Attributes
Logistic Weight5,22 g
Inner diameter14 mm
Outer diameter16 mm
Width20 mm
Seriesegb..-e50
Show UNSPSC/ECL@SS
£ 96.00 excl. VAT
/ 100 pieces
£ 115.20 incl. VAT
  • Delivery usually within ( 7 ) days