References
INA:EGB90100-E40-Y
Rubix:238A0704
Manufacturer :0701258210000
EAN:4012802758948



Product details : INA EGB90100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 539,83 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 95 mm |
| Width | 100 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 137.35 excl. VAT
/ 5 pieces
£ 164.82 incl. VAT
- Usually arrives within 14 working days
