References
Superseded Ref:EGB1820-E40-Z
INA:EGB1820-E40
Rubix:274A7382
Manufacturer :0979150170000
EAN:4064327937940

Documents
Product details : INA EGB1820-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
| Inner diameter | 18 mm |
|---|---|
| Outer diameter | 20 mm |
| Width | 20 mm |
| Series | egb |
| Material | steel (backing) |
Show UNSPSC/ECL@SS
£ 99.00 excl. VAT
/ 100 pieces
£ 118.80 incl. VAT
- Delivery usually within ( 7 ) days
