INA EGB1220-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Rolling and Plain Bearings
See technical informationReferences
INA:EGB1220-E40
Rubix:274A7367
Manufacturer :0979144520000
EAN:4064327952608

Product details : INA EGB1220-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 14 mm |
| Width | 20 mm |
| Series | egb |
| Material | metal;polymer |
Show UNSPSC/ECL@SS
£ 88.00 excl. VAT
/ 100 pieces
£ 105.60 incl. VAT
- Delivery usually within ( 7 ) days
