SKF GLYCODUR BUSH PCM 151720 M


Bushings, thrust washers and strips

References
skf:PCM 151720 M
rubix:103A0605
manufacturer :113058
ean:7316571362434
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter17 mm
Width20 mm
See all Specifications

Product details : SKF GLYCODUR BUSH PCM 151720 M


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
Bushing Composite

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight5,6 g
Inner diameter15 mm
Outer diameter17 mm
Width20 mm
Seriespcm
Materialcomposite m
Show UNSPSC/ECL@SS
£ 3.06 excl. VAT
/ Each
£ 3.67 incl. VAT
  • Usually arrives within 14 working days