SKF PSM 405060 A51 STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PSM 405060 A51
rubix:266A6654
manufacturer :160682
ean:7316571790947
SKF PLAIN BUSH BEARING BRASS PSM 405060 A51
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter50 mm
Width60 mm
See all Specifications

Product details : SKF PSM 405060 A51 STRAIGHT BUSHING


SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.

Technical specifications


Attributes
Logistic Weight270 g
Inner diameter40 mm
Outer diameter50 mm
Width60 mm
SeriesPSM
MaterialSintered bronze
Show UNSPSC/ECL@SS
£ 18.48 excl. VAT
/ Each
£ 22.18 incl. VAT
  • Usually arrives within 14 working days