INA EGB4540-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE


Bush

References
ina:EGB4540-E40-Y
rubix:238A4035
manufacturer :0679354430000
ean:4012802844672
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter50 mm
Width40 mm
See all Specifications

Product details : INA EGB4540-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE


Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing

Strengths

E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.

Applications

For smooth bearing.

Technical specifications


Attributes
Logistic Weight111,4 g
Inner diameter45 mm
Outer diameter50 mm
Width40 mm
SeriesEGB..-E40
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days