Bushings, thrust washers and strips
Inner diameter | 50 mm |
---|---|
Outer diameter | 55 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x55x50 mm |
---|---|
Logistic Weight | 176,3 g |
Inner diameter | 50 mm |
Outer diameter | 55 mm |
Width | 50 mm |
Series | PRM |
Material | Rolled bronze |
Usually arrives within 14 working days