Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB5560-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB5560-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Bush
References
ina:
EGB5560-E40-Y
rubix:
238A3371
manufacturer :
0699675550000
ean:
4012802681574
Technical specifications
Inner diameter
55
mm
Outer diameter
60
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB5560-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
202,33
g
Inner diameter
55
mm
Outer diameter
60
mm
Width
60
mm
Series
egb..-e40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.87
excl. VAT
/
Each
£
7.04
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB5060-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 151710 E STRAIGHT BUSHING
SKF PWM 505840 STRAIGHT BUSHING
PCM 353950 E BUSH PLAIN
INA EGB85100-E40-Y 0709067770000 BUSH
SKF PSM 162025 A51 STRAIGHT BUSHING
SKF PCM 758050 E PTFE COMPOSITE STRAIGHT BUSHING
SKF PCM 202325 M STRAIGHT BUSHING
SKF PSM 304060 A51 STRAIGHT BUSHING
INA EGB1010-E40-Y FLANGED BUSH
INA EGB15060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PLAIN BEARING PCM 252830 E
INA EGB5040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB6030-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB6040-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH