References
INA:EGB1815-E40-Y
Rubix:238A3388
Manufacturer :0668475830000
EAN:4012802681949



Product details : INA EGB1815-E40-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 6,32 g |
|---|---|
| Inner diameter | 18 mm |
| Outer diameter | 20 mm |
| Width | 15 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 106.00 excl. VAT
/ 100 pieces
£ 127.20 incl. VAT
- Delivery usually within ( 7 ) days
