References
INA:EGB5025-E50-Y
Rubix:238A3944
Manufacturer :0712598130000
EAN:4012802757156

Product details : INA EGB5025-E50-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 62,6 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 55 mm |
| Width | 25 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 49.70 excl. VAT
/ 10 pieces
£ 59.64 incl. VAT
- Delivery usually within ( 7 ) days
