References
SKF:PRM 505560
Rubix:266A6670
Manufacturer :115505
EAN:7316571391380

Product details : SKF PRM 505560 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 211 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 55 mm |
| Width | 60 mm |
| Series | prm |
| Material | rolled bronze |
Show UNSPSC/ECL@SS
£ 316.40 excl. VAT
/ 10 pieces
£ 379.68 incl. VAT
- Delivery usually within ( 3 ) days
