Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA BRONZE BACKED BUSH EGB1225E40BY
INA BRONZE BACKED BUSH EGB1225E40BY
Bush
References
ina:
EGB1225-E40-B-Y
rubix:
133A3388
manufacturer :
0708455570000
ean:
4012802756456
Technical specifications
Inner diameter
12
mm
Outer diameter
14
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : INA BRONZE BACKED BUSH EGB1225E40BY
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
7,83
g
Inner diameter
12
mm
Outer diameter
14
mm
Width
25
mm
Series
EGB..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.51
excl. VAT
/
Each
£
1.81
incl. VAT
In stock: Next day delivery
Select variants (56)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB2230-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2425-E40 BUSH
INA EGB2530-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 808560 E STRAIGHT BUSHING
INA EGB5060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
PBCLINEAR LINEARBEARINGSLEEVE PSM0610-10
INA EGB6540-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB150100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB7040-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PRM505550 GLYCODUR BUSH
SKF BUSH PCM121425E
SKF PCM 121410 E STRAIGHT BUSHING
SKF PCM 202330 M STRAIGHT BUSHING
SKF PCM 141612 E BUSHING
SKF PCM 040510 E/VB055 BUSHING