References
INA:EGB8060-E40-B-Y
Rubix:274A7404
Manufacturer :0708665890000
EAN:4012802755398

Product details : INA EGB8060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 323,97 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 85 mm |
| Width | 60 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 138.70 excl. VAT
/ 5 pieces
£ 166.44 incl. VAT
- Usually arrives within 14 working days
