References
INA:EGB3015-E40
Rubix:274A7392
Manufacturer :0979197800000
EAN:4064327953629



Documents
Product details : INA EGB3015-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 34 mm |
| Width | 15 mm |
| Series | egb |
| Material | steel |
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ 25 pieces
£ 45.00 incl. VAT
- Usually arrives within 14 working days
