Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
FAG EGB1525-E40-Y PLAIN BUSH 700405750000
FAG EGB1525-E40-Y PLAIN BUSH 700405750000
Bush
References
ina:
EGB1525-E40-Y
rubix:
229A1022
manufacturer :
0700405750000
ean:
4012802758665
Technical specifications
Inner diameter
15
mm
Outer diameter
17
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : FAG EGB1525-E40-Y PLAIN BUSH 700405750000
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
8,9
g
Inner diameter
15
mm
Outer diameter
17
mm
Width
25
mm
Series
EGB..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.00
excl. VAT
/
Each
£
1.20
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
SKF GLYCODUR BUSH PCM 151720 M
INA EGB2530-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1815-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB15080-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PWM 404860 STRAIGHT BUSHING
SKF PWM 505840 STRAIGHT BUSHING
SKF PCM222515E PTFE COMPOSITE STRAIGHT BUSHING
INA EGB3025-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 505540 M STRAIGHT BUSHING
SKF PRM 606560 STRAIGHT BUSHING
INA EGB6070-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 141615 E STRAIGHT BUSHING
SKF PCM 101215 E STRAIGHT BUSHING
INA EGB3040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB6030-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I