Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB5060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB5060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Bush
References
ina:
EGB5060-E40-Y
rubix:
238A3370
manufacturer :
0703704270000
ean:
4012802759938
Technical specifications
Inner diameter
50
mm
Outer diameter
55
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB5060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
184,46
g
Inner diameter
50
mm
Outer diameter
55
mm
Width
60
mm
Series
egb..-e40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.92
excl. VAT
/
Each
£
5.90
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
SKF PCM252825M GLYCODUR BUSH
INA EGB1225-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB5025-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 505540 M STRAIGHT BUSHING
SKF PRM 404440 STRAIGHT BUSHING
SKF PSM 202520 A51 STRAIGHT BUSHING
SKF PWM 160180120 FILAMENT WOUND STRAIGHT BUSHING
SKF PCM 121410 E STRAIGHT BUSHING
SKF PSM 142020 A51 STRAIGHT BUSHING
INA EGB1615-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF GLYCODUR BUSH PCM100105115M
SKF PCM 040510 E/VB055 BUSHING
SKF PCM 505560 M STRAIGHT BUSHING
INA EGB0808-E40-Y FLANGED BUSH
INA EGB4030-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE