INA EGB1615-E40 METAL/POLYMER COMPOSITE PLAIN BUSH


Bush

References
ina:EGB1615-E40
rubix:274A7377
manufacturer :0979144870000
ean:4064327953452
brand logo
brand logo
Technical specifications
Inner diameter16 mm
Outer diameter18 mm
Width15 mm
See all Specifications

Product details : INA EGB1615-E40 METAL/POLYMER COMPOSITE PLAIN BUSH


Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing

Technical specifications


Attributes
Inner diameter16 mm
Outer diameter18 mm
Width15 mm
SeriesEGB
MaterialMetal;Polymer
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
  • Usually arrives within 14 working days