References
SKF:PCM 252825 M
Rubix:213A3594
Manufacturer :123353
EAN:7316571475042

Product details : SKF PCM252825M GLYCODUR BUSH
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
Strengths
•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity
Very good frictional properties
High load carrying capacity
High sliding velocity
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x28x28 mm |
|---|---|
| Logistic Weight | 18,2 g |
| Inner diameter | 25 mm |
| Outer diameter | 28 mm |
| Width | 25 mm |
| Series | pcm |
| Material | composite m |
Show UNSPSC/ECL@SS
£ 82.50 excl. VAT
/ 25 pieces
£ 99.00 incl. VAT
- Delivery usually within ( 3 ) days
