Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PRM 404440 STRAIGHT BUSHING
SKF PRM 404440 STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PRM 404440
rubix:
266A6667
manufacturer :
115496
ean:
7316571391229
Technical specifications
Inner diameter
40
mm
Outer diameter
44
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PRM 404440 STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
90,4
g
Inner diameter
40
mm
Outer diameter
44
mm
Width
40
mm
Series
prm
Material
rolled bronze
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB1208-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF GLYCODUR BUSH PSM 101616 A51
INA EGB6070-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB4550-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PLAIN BEARING PCM 202315 E
SKF PSM 202820 A51 STRAIGHT BUSHING
SKF COMPOSITEDRYBUSH PCM404440E:SKF
INA EGB5030-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF GLYCODUR BUSH PCM 151720 M
INA EGB2525-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB15060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF GLYCODUR BUSH PCM 404430 M
INA EGB6530-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1415-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PWM 160180120 FILAMENT WOUND STRAIGHT BUSHING