Bushings, thrust washers and strips
Inner diameter | 50 mm |
---|---|
Outer diameter | 180 mm |
Width | 50.009 mm |
Logistic Weight | 1200 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 180 mm |
Width | 50.009 mm |
Series | PWM |
Material | Filament wound |
Usually arrives within 14 working days