Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA PLAIN BUSH EGB6560-E40-Y
INA PLAIN BUSH EGB6560-E40-Y
Bush
References
ina:
EGB6560-E40-Y
rubix:
103A5409
manufacturer :
0704078940000
ean:
4012802759655
Technical specifications
Inner diameter
65
mm
Outer diameter
70
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : INA PLAIN BUSH EGB6560-E40-Y
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
238,6
g
Inner diameter
65
mm
Outer diameter
70
mm
Width
60
mm
Series
egb..-e40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.17
excl. VAT
/
Each
£
13.40
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB2510-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM060810E 8MM O/D PLAIN BEARING
INA EGB3025-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB9560-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB85100-E40-Y 0709067770000 BUSH
SKF PWM 354130 STRAIGHT BUSHING
INA EGB1412-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 141620 M POM COMPOSITE STRAIGHT BUSHING
INA EGB2550-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 606560 M STRAIGHT BUSHING
SKF PRM 161815 STRAIGHT BUSHING
INA EGB2540-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB6070-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB1015-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
FAG EGB1215-E40-Y BUSHES 678621360000