References
INA:EGB1215-E40-Y
Rubix:229A1021
Manufacturer :0678621360000
EAN:4012802618853



Product details : FAG EGB1215-E40-Y BUSHES 678621360000
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 4,29 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 14 mm |
| Width | 15 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 80.00 excl. VAT
/ 100 pieces
£ 96.00 incl. VAT
- Delivery usually within ( 7 ) days
