Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM060810E 8MM O/D PLAIN BEARING
SKF PCM060810E 8MM O/D PLAIN BEARING
Bushings, thrust washers and strips
References
skf:
PCM 060810 E
rubix:
80346954
ean:
7316571890715
Technical specifications
Inner diameter
6
mm
Outer diameter
8
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM060810E 8MM O/D PLAIN BEARING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
1,6
g
Inner diameter
6
mm
Outer diameter
8
mm
Width
10
mm
Series
PCM
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.84
excl. VAT
/
Each
£
2.21
incl. VAT
Usually arrives within 14 working days
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
SKF GLYCODUR BUSH PSM 121612 A51
INA EGB95100-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB3040-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB10050-E50-Y 0713549300000 PLAIN BEARINGS (BUSHINGS BUSHES)
INA EGB8080-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB2510-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1008-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB9060-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PRM 606550 STRAIGHT BUSHING
SKF PSM 162025 A51 STRAIGHT BUSHING
INA EGB5060-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB2015-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF BUSH PCM121425E
SKF PSM 162216 A51 STRAIGHT BUSHING
FAG EGB0810-E40-Y PLAIN BUSH 678640070000