Bushings, thrust washers and strips
Inner diameter | 35 mm |
---|---|
Outer diameter | 41 mm |
Width | 50.02 mm |
Logistics dimensions (L x W x H) | 30x41x35 mm |
---|---|
Logistic Weight | 20,1 g |
Inner diameter | 35 mm |
Outer diameter | 41 mm |
Width | 50.02 mm |
Series | PWM |
Material | Filament wound |
Usually arrives within 14 working days