References
INA:EGB7540-E50-Y
Rubix:274A7402
Manufacturer :0690579400000
EAN:4012802618457

Product details : INA EGB7540-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Metal/polymer composite plain bush, low-maintenance, ISO 3547, with steel backing
Strengths
Non-maintenance metal/polymer E40, good sliding properties. Chemical reactivity of zero.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 155,4 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 40 mm |
| Series | egb..-e50 |
Show UNSPSC/ECL@SS
£ 57.20 excl. VAT
/ 5 pieces
£ 68.64 incl. VAT
- Usually arrives within 14 working days
