SKF PCM 140145100 E PTFE COMPOSITE STRAIGHT BUSHING
Bushings, thrust washers and strips
See technical informationReferences
SKF:PCM 140145100 E
Rubix:420A5731
EAN:7316572201855

Product details : SKF PCM 140145100 E PTFE COMPOSITE STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 840,1 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 145 mm |
| Width | 100 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 153.73 excl. VAT
/ Each
£ 184.48 incl. VAT
- Usually arrives within 14 working days
