Bushings, thrust washers and strips
Inner diameter | 50 mm |
---|---|
Outer diameter | 58 mm |
Width | 50.03 mm |
Logistics dimensions (L x W x H) | 40x58x50 mm |
---|---|
Logistic Weight | 47,8 g |
Inner diameter | 50 mm |
Outer diameter | 58 mm |
Width | 50.03 mm |
Series | PWM |
Material | Filament wound |
Usually arrives within 14 working days