References
INA:EGB6070-E40-B-Y
Rubix:238A3466
Manufacturer :0708657010000
EAN:4012802755336

Product details : INA EGB6070-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 284 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 65 mm |
| Width | 70 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 127.70 excl. VAT
/ 5 pieces
£ 153.24 incl. VAT
- Delivery usually within ( 7 ) days
