References
SKF:PSM 253525 A51
Rubix:266A6457
Manufacturer :160619
EAN:7316571789774

Product details : SKF PSM 253525 A51 STRAIGHT BUSHING
SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.
Technical specifications
Attributes
| Logistic Weight | 77,2 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 35 mm |
| Width | 25 mm |
| Series | psm |
| Material | sintered bronze |
Show UNSPSC/ECL@SS
£ 237.00 excl. VAT
/ 25 pieces
£ 284.40 incl. VAT
- Delivery usually within ( 3 ) days
