INA ZGB30X36X30-B BUSH
Cylindrical slide bushings ZGB, cylindrical slide bushings, maintenance-free, acc. to DIN ISO 4379
See technical informationReferences
INA:ZGB30X36X30-B
Rubix:244A3873
Manufacturer :0502404120000
EAN:4012802539806



Product details : INA ZGB30X36X30-B BUSH
Cylindrical slide bushings ZGB, cylindrical slide bushings, maintenance-free, acc. to DIN ISO 4379
Cylindrical slide bushing ZGB, maintenance-free, acc. to ISO 4379.
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 36 mm |
| Width | 30 mm |
| Series | zgb |
| Material | steel |
Show UNSPSC/ECL@SS
£ 62.25 excl. VAT
/ Each
£ 74.70 incl. VAT
- Delivery usually within ( 7 ) days
