SKF PCM 556040 E BUSHING COMPOSITE DRY SLIDING
Bushings, thrust washers and strips
See technical informationReferences
SKF:PCM 556040 E
Rubix:417A6071
EAN:7316572198070

Product details : SKF PCM 556040 E BUSHING COMPOSITE DRY SLIDING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 60 mm |
| Width | 40 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 179.30 excl. VAT
/ 10 pieces
£ 215.16 incl. VAT
- Usually arrives within 14 working days
