Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB2230-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB2230-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Bush
References
ina:
EGB2230-E40-Y
rubix:
238A3492
manufacturer :
0703937880000
ean:
4012802759259
Technical specifications
Inner diameter
22
mm
Outer diameter
25
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB2230-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
Logistic Weight
24,5
g
Inner diameter
22
mm
Outer diameter
25
mm
Width
30
mm
Series
EGB..-E40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.65
excl. VAT
/
Each
£
1.98
incl. VAT
Usually arrives within 14 working days
Select variants (110)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB3040-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 161812 E STRAIGHT BUSHING
INA EGB6030-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB1525-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PCM 202330 E STRAIGHT BUSHING
SKF PSM 162220 A51 STRAIGHT BUSHING
INA EGB1010-E40-Y FLANGED BUSH
INA EGB6040-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
SKF PSM 202525 A51 STRAIGHT BUSHING
SKF PCM 505530 M STRAIGHT BUSHING
SKF GLACIER BUSH PCM 252820 E
INA EGB1515-E40-B-Y LEAD FREE PLAIN BEARING
SKF PLAIN BEARING PCM 707570 E
INA EGB10050-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB2515-E40 METAL/POLYMER COMPOSITE PLAIN BUSH