Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PCM505520E PLAIN BUSH
SKF PCM505520E PLAIN BUSH
Bushings, thrust washers and strips
References
skf:
PCM 505520 E
rubix:
201A7852
ean:
7316571896274
Technical specifications
Inner diameter
50
mm
Outer diameter
55
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PCM505520E PLAIN BUSH
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
61,8
g
Inner diameter
50
mm
Outer diameter
55
mm
Width
20
mm
Series
PCM
Material
Composite E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.93
excl. VAT
/
Each
£
9.52
incl. VAT
In stock: Next day delivery
Select variants (103)
Add to cart
Create PDF from product
Check our products from related categories
SKF PWM9010580 BUSHINGS
SKF PCM 121412 E STRAIGHT BUSHING
SKF PCM455040M PLAIN BUSH
SKF PCM455020E BUSH
INA EGB3550-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
INA EGB5540-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 040510 E/VB055 BUSHING
SKF PLAIN BEARING PCM 081010 E
SKF PCM 101215 E STRAIGHT BUSHING
INA EGB1210-E40 BUSH
SKF PCM 141620 M POM COMPOSITE STRAIGHT BUSHING
SKF PCM 10010560 M STRAIGHT BUSHING
SKF GLYCODUR BUSH PCM 202320 E
SKF PSM 121812 A51 STRAIGHT BUSHING
INA EGB10060-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE