References
SKF:PCM 404420 E
Rubix:103A7639
EAN:7316571885995

Product details : SKF GLYCODUR BUSH PCM 404420 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 39,7 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 44 mm |
| Width | 20 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 54.40 excl. VAT
/ 10 pieces
£ 65.28 incl. VAT
- Delivery usually within ( 3 ) days
