References
INA:EGB2215-E40-B-Y
Rubix:238A3035
Manufacturer :0708485480000
EAN:4012802755176

Product details : INA EGB2215-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 13,3 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 25 mm |
| Width | 15 mm |
| Series | egb..-e40-b |
| Material | steel |
Show UNSPSC/ECL@SS
£ 219.00 excl. VAT
/ 100 pieces
£ 262.80 incl. VAT
- Delivery usually within ( 7 ) days
