References
Superseded Ref:EGW48-E40-Z
INA:EGW48-E40
Rubix:389A7118
Manufacturer :0979563840000
EAN:4064328018310

Product details : INA EGW48-E40 THRUST WASHER
Thrust washer, maintenance-free, material in accordance with ISO 3547-4, with steel backing
Technical specifications
Attributes
| Inner diameter | 48 mm |
|---|---|
| Outer diameter | 74 mm |
| Width | 2 mm |
| Series | egw..-e40 |
Show UNSPSC/ECL@SS
£ 82.50 excl. VAT
/ 25 pieces
£ 99.00 incl. VAT
- Delivery usually within ( 7 ) days
