References
SKF:PCM 252825 E
Rubix:103A7640
EAN:7316571875118

Product details : SKF PLAIN BEARING PCM 252825 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x28x28 mm |
|---|---|
| Logistic Weight | 23,2 g |
| Inner diameter | 25 mm |
| Outer diameter | 28 mm |
| Width | 25 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 85.50 excl. VAT
/ 25 pieces
£ 102.60 incl. VAT
- Delivery usually within ( 3 ) days
