References
SKF:PWM 9010580
Rubix:244A9498
Manufacturer :17994
EAN:7316571153919

Product details : SKF PWM9010580 BUSHINGS
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 343,5 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 105 mm |
| Width | 50.057 mm |
| Series | pwm |
| Material | filament wound |
Show UNSPSC/ECL@SS
£ 213.81 excl. VAT
/ Each
£ 256.57 incl. VAT
- Usually arrives within 14 working days
