SKF PCM 303425 M BUSHING

Bushings, thrust washers and strips

See technical information

References

SKF:PCM 303425 M
Rubix:389A2588
Manufacturer :114262
EAN:7316571380049
SKF PLAIN BUSH BEARING PCM 303425 M

Technical specifications

Inner diameter30 mm
Outer diameter34 mm
Width25 mm
See all Specifications

Product details : SKF PCM 303425 M BUSHING


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Strengths

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technical specifications


Attributes
Logistic Weight30,9 g
Inner diameter30 mm
Outer diameter34 mm
Width25 mm
Seriespcm
Materialcomposite m
£ 110.25 excl. VAT
/ 25 pieces
£ 132.30 incl. VAT
  • Delivery usually within ( 3 ) days