References
SKF:PCM 141620 E
Rubix:103A7676
EAN:7316571896083

Product details : SKF PLAIN BEARING PCM 141620 E
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 7,1 g |
|---|---|
| Inner diameter | 14 mm |
| Outer diameter | 16 mm |
| Width | 20 mm |
| Series | pcm |
| Material | composite e |
Show UNSPSC/ECL@SS
£ 98.00 excl. VAT
/ 50 pieces
£ 117.60 incl. VAT
- Delivery usually within ( 3 ) days
