References
SKF:PWM 708050
Rubix:103A0925
Manufacturer :17958
EAN:7316571082752

Product details : SKF PLAIN BEARING PWM 708050
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
| Logistic Weight | 110,2 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 80 mm |
| Width | 50.043 mm |
| Series | pwm |
| Material | filament wound |
Show UNSPSC/ECL@SS
£ 100.35 excl. VAT
/ Each
£ 120.42 incl. VAT
- Usually arrives within 14 working days
