Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
INA EGB80100-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB80100-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Bush
References
ina:
EGB80100-E40-B-Y
rubix:
274A7403
manufacturer :
0708668800000
ean:
4012802755411
Technical specifications
Inner diameter
80
mm
Outer diameter
85
mm
Width
100
mm
See all Specifications
Product details
Technical specifications
Product details : INA EGB80100-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
Logistic Weight
536,7
g
Inner diameter
80
mm
Outer diameter
85
mm
Width
100
mm
Series
EGB..-E40-B
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.29
excl. VAT
/
Each
£
45.95
incl. VAT
Usually arrives within 14 working days
Select variants (56)
Add to cart
Create PDF from product
Check our products from related categories
SKF PSM 202515 A51 STRAIGHT BUSHING
SKF PCM 161825 E STRAIGHT BUSHING
INA EGB1415-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB14060-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1415-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB4050-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM 9095100 E STRAIGHT BUSHING
SKF PCM 050708 E BUSHING
INA EGB9050-E40-Z METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
SKF PCM252825M GLYCODUR BUSH
SKF GLYCODUR BUSH PCM 182015 M
SKF PBM 607060 M1G1 STRAIGHT BUSHING
INA EGB2515-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB9050-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
SKF COMPOSITE DRY BUSH PCM 11011560 E