Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Plain bushes
Cylindrical bush
SKF PWM758590:SKF STRAIGHT BUSHING
SKF PWM758590:SKF STRAIGHT BUSHING
Bushings, thrust washers and strips
References
skf:
PWM 758590
rubix:
218A6105
manufacturer :
17971
ean:
7316570401097
Technical specifications
Inner diameter
75
mm
Outer diameter
85
mm
Width
50.049
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PWM758590:SKF STRAIGHT BUSHING
Plain bearing Bushing Plain bearings (encl. spherical plain bearings)
Technical specifications
Attributes
Logistic Weight
211,5
g
Inner diameter
75
mm
Outer diameter
85
mm
Width
50.049
mm
Series
PWM
Material
Filament wound
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.30
excl. VAT
/
Each
£
185.16
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
INA EGB11570-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH
INA EGB3020-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
INA EGB3040-E40-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FREE
INA EGB1010-E50-Y METAL/POLYMER COMPOSITE PLAIN BUSH LOW-MAINTENANCE I
SKF PCM 9095100 E STRAIGHT BUSHING
SKF PCM 151712 E STRAIGHT BUSHING
SKF PCM 303425 M BUSHING
SKF GLYCODUR BUSH PCM 404440 M
SKF PCM 556040 M STRAIGHT BUSHING
SKF PCM 505540 M STRAIGHT BUSHING
INA EGB2015-E40 BUSH
INA EGB2530-E40-B-Y METAL/POLYMER COMPOSITE PLAIN BUSH MAINTENANCE-FRE
SKF PCM 050708 E BUSHING
SKF GLYCODUR BUSH PCM 353920 M
SKF PRM 404440 STRAIGHT BUSHING